Conn Pin&Slv 20A 120/208V 3PH 4P5W WT BL

Item #: 0535160

Cat #: AH520C9W

UPC: 032664732676

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-0.84in (1.10-2.5cm), Female, 1 1/2 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-0.84in (1.10-2.5cm), Female, 1 1/2 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732676, AH520C9W, CWDAH520C9W

Specifications

Type: Industrial
Type: Industrial