Recp Duplex 15A 125V 2P3W Str B/Swire GY

Item #: 0535147

Cat #: AH5252GY

UPC: 032664735226

$ 11.64 EA
Company wide:
100 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-15R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664735226, AH5252GY, CWDAH5252GY

Specifications

Mounting: Flush
Poles: 2
Type: Industrial, Duplex
Color: Gray
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Type: Industrial, Duplex
Amps: 15
NEMA Configuration: 5-15R
Poles: 2
Color: Gray
Material: Nylon