15A Industrial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0535131

Cat #: AH5262VM

UPC: 032664703768

Company wide:
0 in stock
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664703768, AH5262VM, CWDAH5262VM

Specifications

Type: Industrial
Type: Industrial