Conn 15A 125V 2P3W Str BW

Item #: 0535126

Cat #: AH5269

UPC: 032664737534

$ 36.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip straight blade connector, #16 - #12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart ultra grip straight blade connector, #16 - #12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Also known as: 032664737534, AH5269, CWDAH5269

Specifications

Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Color: Black/White
Material: Nylon
Type: Straight Blade
Amps: 15
NEMA Configuration: 5-15R