20A Industrial Grade Duplex Receptacle, 5-20R, Blue

Item #: 0535104

Cat #: AH5352BL

UPC: 032664735301

$ 8.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Blue, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Blue, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664735301, AH5352BL, CWDAH5352BL

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Color: Blue
NEMA Configuration: 5-20R
Amps: 20