20A Industrial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0535102

Cat #: AH5352LA

UPC: 032664735325

$ 8.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Light almond, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Light almond, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664735325, AH5352LA, CWDAH5352LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20