Switch Rated Inlet, 30A, 3P, 480V

Item #: 0535100

Cat #: 33-38043

UPC: 784474010832

$ 198.01 EA
Company wide:
1 in stock
Documents & Guides
Switch Rated Inlet, 30 Amp, 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue

Overview

Switch Rated Inlet, 30 Amp, 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue

Meltric MEL33-38043 DS series DECONTACTOR™ provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.

Also known as: 784474010832, 33-38043, MEL3338043

Specifications

Volts AC: 480
Color: Blue
Type: Inlet
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Type: Inlet
IP/NEMA Rating: NEMA 3R
Color: Blue
Amps: 30