18W LED Post-Top Lamp

Item #: 0535083

Cat #: S9678

UPC: 045923096785

Company wide:
0 in stock
Documents & Guides
18 Watt LED HID Replacement; Amber 585nm; Medium Base; 100-277 Volt

Overview

18 Watt LED HID Replacement; Amber 585nm; Medium Base; 100-277 Volt
Also known as: 045923096785, S9678, SATS9678

Specifications

Base: Medium Screw (E26)
Wattage: 18
Lumens: 1100
Material: Plastic, Aluminum
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1100
Volts AC: 100 - 277
Dimmable: No
Wattage: 18
Material: Plastic, Aluminum
Light Technology: LED