20A Industrial Grade Duplex Receptacle, 5-20R, Yellow

Item #: 0535056

Cat #: AH5362CRY

UPC: 032664720444

$ 20.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Yellow,Nickel-plated brass,Corrosion resistant,Nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Yellow,Nickel-plated brass,Corrosion resistant,Nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 032664720444, AH5362CRY, CWDAH5362CRY

Specifications

Amps: 20
NEMA Configuration: 5-20R
Color: Yellow
Amps: 20
Color: Yellow
NEMA Configuration: 5-20R