.5 Amp, 2750V, Potential Trans

Item #: 0535054

Cat #: 1/2E4PT2.4

UPC: 079458045345

$ 19.23 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
.5 Amp, 2750V, Medium Voltage Fuses, Potential Transformer Series

Overview

.5 Amp, 2750V, Medium Voltage Fuses, Potential Transformer Series

Potential Transformer (PT) fuses are current limiting fuses with high interrupting ratings designed for the protection of potential transformers. Application Note: When applying fuses for the protection of transformers, the magnetizing current inrush must be considered. The characteristics of the inrush, which can be matched with a fuse’s time-current curve, should be available from the transformer manufacturer.

Also known as: 079458045345, 1/2E4PT2.4, LFU12E4PT2.4

Specifications

Class: Medium Voltage
Mounting: Cartridge
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating DC: 37.500 kA
Class: Medium Voltage
Amps: 0.500
Interrupt Rating DC: 37.500 kA
Mounting: Cartridge
Standards: California Proposition 65