Plug 20A 125V 2P3W Str QuickGrip BK

Item #: 0535034

Cat #: AH5364BK

UPC: 032664722905

$ 15.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart quick grip straight blade plug, #18-12 AWG, 20A, Industrial, 125V, Back wire, Black, Brass, Polycarbonate with thermoplastic housing, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66" in diameter, Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade plug, #18-12 AWG, 20A, Industrial, 125V, Back wire, Black, Brass, Polycarbonate with thermoplastic housing, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66" in diameter, Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722905, AH5364BK, CWDAH5364BK

Specifications

Color: Black
Amps: 20
Mounting: Plug
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-20P
Color: Black
Mounting: Plug
Type: Straight Blade
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P