TPI RCP807 750W 208V Recess Radiant

Item #: 0535027

Cat #: RCP807

UPC: 686334458863

$ 907.18 EA
Company wide:
0 in stock
TPI RCP807 750W 208V RECESS RADIANT

Overview

TPI RCP807 750W 208V RECESS RADIANT
Also known as: 686334458863, RCP807, TPIRCP807

Specifications

Standards: California Proposition 65
Standards: California Proposition 65