Conn 20A 125V 2P3W Str QuickGrip BK

Item #: 0535026

Cat #: AH5369BK

UPC: 032664722912

$ 27.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black, Brass, Polycarbonate with thermoplastic housing, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black, Brass, Polycarbonate with thermoplastic housing, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722912, AH5369BK, CWDAH5369BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Straight Blade
Color: Black
NEMA Configuration: 5-20R
Type: Straight Blade
Amps: 20
Material: Nylon