TPI RCP803 375W 208V Recess Radiant

Item #: 0535023

Cat #: RCP803

UPC: 686334458924

$ 693.14 EA
Company wide:
0 in stock
TPI RCP803 375W 208V RECESS RADIANT

Overview

TPI RCP803 375W 208V RECESS RADIANT
Also known as: 686334458924, RCP803, TPIRCP803

Specifications

Standards: California Proposition 65
Standards: California Proposition 65