20A Industrial Grade Duplex Receptacle, 6-20R, Brown

Item #: 0535021

Cat #: AH5462BM

UPC: 032664704147

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 250V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Brown{B3621}, 6-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 250V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Brown{B3621}, 6-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664704147, AH5462BM, CWDAH5462BM

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 6-20R
Color: Gray
NEMA Configuration: 6-20R
Amps: 20