Plug 20A 250V 2P3W Str QuickGrip YL

Item #: 0535006

Cat #: AH5464Y

UPC: 032664722943

$ 17.36 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart quick grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Yellow, Brass, Polycarbonate with thermoplastic housing, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66" in diameter, Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Yellow, Brass, Polycarbonate with thermoplastic housing, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66" in diameter, Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722943, AH5464Y, CWDAH5464Y

Specifications

Amps: 20
Mounting: Plug
Material: Nylon
Type: Straight Blade
Color: Yellow
Amps: 20
Material: Nylon
Color: Yellow
Mounting: Plug
Type: Straight Blade