Coupling, 1-1/2", PVC Coated

Item #: 0534990

Cat #: PRCPLG-1-1/2

UPC: 784011200658

$ 25.90 EA
Company wide:
137 in stock
Documents & Guides
Coupling, Size: 1 1/2 inch, Material: PVC Coated Steel, Metric Size Designators: 41 Pipe Size (Inches): 1-1/2 Nominal Weight per 100 (Pounds): 69 Outside Diameter With Rib (Inches): 2.469 Threads Per Inch: 11-1/2 Effective Length (Inches) - L2: 0.7235 Total Length of Threads to Vanish Point (Inches) - L4: 1.7961 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 1.7961

Overview

Coupling, Size: 1 1/2 inch, Material: PVC Coated Steel, Metric Size Designators: 41 Pipe Size (Inches): 1-1/2 Nominal Weight per 100 (Pounds): 69 Outside Diameter With Rib (Inches): 2.469 Threads Per Inch: 11-1/2 Effective Length (Inches) - L2: 0.7235 Total Length of Threads to Vanish Point (Inches) - L4: 1.7961 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 1.7961

PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.

Also known as: 784011200658, PRCPLG-1-1/2, RRYPRCPLG112

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel