TPI 483TM 120V 1500W 48" Port Bsbd

Item #: 0534972

Cat #: 483TM

UPC: 686334870887

Call for price
Company wide:
0 in stock
TPI 483TM 120V 1500W 48 IN PORTABLE

Overview

TPI 483TM 120V 1500W 48 IN PORTABLE
Also known as: 686334870887, 483TM, TPI483TM

Specifications

Standards: California Proposition 65
Standards: California Proposition 65