Conduit Connector 90 Degree, Steel, 1"

Item #: 0534967

Cat #: FLX10090

UPC: 662364211074

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Connector 90 Degree, Steel, Trade Size: 1 Inch

Overview

Conduit Connector 90 Degree, Steel, Trade Size: 1 Inch
Also known as: 662364211074, FLX10090, AMFFLX10090

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel