TPI 170TS 170W 120V Under Desk Radi

Item #: 0534965

Cat #: 170TS

UPC: 686334450881

Company wide:
0 in stock

Overview

TPI 170TS 170W 120V UNDER THE
Also known as: 686334450881, 170TS, TPI170TS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65