Plug Pin&Sleeve 63A 220/415V 4P5W WT RD

Item #: 0534963

Cat #: AH563P6W

UPC: 032664732522

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, 0.66-1.5in (1.68-3.81cm), Male

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, 0.66-1.5in (1.68-3.81cm), Male

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732522, AH563P6W, CWDAH563P6W

Specifications

Type: Industrial
Type: Industrial