15A Industrial Grade Duplex Receptacle, 6-15R, Brown

Item #: 0534961

Cat #: AH5662B

UPC: 032664704215

$ 20.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Brown, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Brown, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704215, AH5662B, CWDAH5662B

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 6-15R
Color: Brown
NEMA Configuration: 6-15R
Amps: 15