15A Industrial Grade Duplex Receptacle, 6-15R, Ivory

Item #: 0534956

Cat #: AH5662V

UPC: 032664704239

$ 18.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Ivory, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Ivory, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704239, AH5662V, CWDAH5662V

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 6-15R
Amps: 15
NEMA Configuration: 6-15R
Color: Ivory