Plug 15A 250V 2P3W Str QuickGrip YL

Item #: 0534941

Cat #: AH5666Y

UPC: 032664722929

$ 13.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart quick grip straight blade plug, #16-12 AWG, 15A, Industrial, 250V, Back wire, Yellow, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade plug, #16-12 AWG, 15A, Industrial, 250V, Back wire, Yellow, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66", Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722929, AH5666Y, CWDAH5666Y

Specifications

Amps: 15
Mounting: Plug
Material: Nylon
Type: Straight Blade
Color: Yellow
Amps: 15
Material: Nylon
Color: Yellow
Mounting: Plug
Type: Straight Blade