Conn 15A 250V 2P3W Str QuickGrip YL

Item #: 0534934

Cat #: AH5669Y

UPC: 032664722936

$ 23.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 15A, Industrial, 250V, Back wire, Yellow, Brass, Nylon, 6-15R, Two-pole, three-wire, grounding, Screw, 0.22-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 15A, Industrial, 250V, Back wire, Yellow, Brass, Nylon, 6-15R, Two-pole, three-wire, grounding, Screw, 0.22-0.66", Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722936, AH5669Y, CWDAH5669Y

Specifications

Amps: 15
Mounting: Plug
Material: Nylon
Type: Straight Blade
NEMA Configuration: 6-15R
Color: Yellow
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R
Mounting: Plug
Type: Straight Blade
Color: Yellow