Plug 15A 125V 2P3W Str QuickGrip BK

Item #: 0534929

Cat #: AH5965BK

UPC: 032664722868

$ 9.99 EA
Company wide:
0 in stock
Eaton Arrow Hart quick grip straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722868, AH5965BK, CWDAH5965BK

Specifications

NEMA Configuration: 5-15P
Color: Black
Amps: 15
Mounting: Plug
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-15P
Amps: 15
Material: Nylon
Color: Black
Mounting: Plug
Type: Straight Blade