Plug CR 15A 125V 2P3W Str QuickGrip YL

Item #: 0534926

Cat #: AH5965CR

UPC: 032664722981

$ 24.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade plug, #18 to #12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade plug, #18 to #12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 032664722981, AH5965CR, CWDAH5965CR

Specifications

NEMA Configuration: 5-15P
Amps: 15
Mounting: Plug
Material: Nylon
Type: Straight Blade
Color: Yellow
NEMA Configuration: 5-15P
Mounting: Plug
Type: Straight Blade
Amps: 15
Material: Nylon
Color: Yellow