Plug 15A 125V 2P3W Str QuickGrip YL

Item #: 0534924

Cat #: AH5965Y

UPC: 032664722844

$ 9.99 EA
Company wide:
0 in stock
Eaton Arrow Hart quick grip straight blade plug, #18 to #12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade plug, #18 to #12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722844, AH5965Y, CWDAH5965Y

Specifications

NEMA Configuration: 5-15P
Amps: 15
Mounting: Plug
Material: Nylon
Type: Straight Blade
Color: Yellow
NEMA Configuration: 5-15P
Mounting: Plug
Type: Straight Blade
Amps: 15
Material: Nylon
Color: Yellow