Conn CR 15A 125V 2P3W Str QuickGrip YL

Item #: 0534918

Cat #: AH5969CR

UPC: 032664722998

$ 55.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade connector,#18 to #12 AWG,15A,Industrial,125V,Back wire,Yellow,Brass,Corrosion resistant,Nylon,5-15R,Two-pole,three-wire,grounding,Screw,0.22-0.66" in diameter,Nylon,Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade connector,#18 to #12 AWG,15A,Industrial,125V,Back wire,Yellow,Brass,Corrosion resistant,Nylon,5-15R,Two-pole,three-wire,grounding,Screw,0.22-0.66" in diameter,Nylon,Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 032664722998, AH5969CR, CWDAH5969CR

Specifications

Amps: 15
Mounting: Plug
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Color: Yellow
Amps: 15
Material: Nylon
Type: Straight Blade
Mounting: Plug
NEMA Configuration: 5-15R
Color: Yellow