
Man Cont 40A 600VAC 2Pole B&S BK
Item #: 0534909
Cat #: AH6808UCO
UPC: 040893123851
$ 51.23 EA
Company wide:
0
in stock
Documents & Guides
Man Cont 40A 600VAC 2Pole B&S BK 3123851
Overview
Man Cont 40A 600VAC 2Pole B&S BK 3123851
Also known as: 040893123851, AH6808UCO, CWDAH6808UCO
Specifications
| Poles: | 2 |
| Type: | Industrial |
| Phase: | 1 |
| Amps: | 40 |
| Poles: | 2 |
| Phase: | 1 |
| Type: | Industrial |
| Amps: | 40 |