AH6810U in NEMA 3,7 & 9 Enclosure

Item #: 0534907

Cat #: AH6810E

UPC: 040893616827

$ 410.18 EA
Company wide:
0 in stock
Documents & Guides
AH6810U in NEMA 3,7 & 9 Enclosure 3616827

Overview

AH6810U in NEMA 3,7 & 9 Enclosure 3616827
Also known as: 040893616827, AH6810E, CWDAH6810E

Specifications

Poles: 2
Type: Industrial
Phase: 1
Amps: 30
IP/NEMA Rating: NEMA 7, NEMA 9
Poles: 2
Phase: 1
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Industrial
Amps: 30