TFP Replacement Filter Type 12, 10", Foam

Item #: 0534906

Cat #: TFLT10UL12

UPC: 783510413392

$ 237.58 EA
Company wide:
0 in stock
TFP Replacement Filter Type 12 for TFP10 Fan Quantity 5, 10-inch, Foam

Overview

TFP Replacement Filter Type 12 for TFP10 Fan Quantity 5, 10-inch, Foam
Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12).
Also known as: 783510413392, TFLT10UL12, HOFTFLT10UL12

Specifications

Diameter: 10 in
Material: Foam
Diameter: 10 in
Material: Foam

Customer Reviews

No reviews for this product
(0)