AH7810UD W/Type 3, 7 & 9 Hazd Enclosure

Item #: 0534894

Cat #: AH7810ED

UPC: 040893006024

$ 589.92 EA
Company wide:
0 in stock
AH7810UD W/Type 3, 7 & 9 Hazd Enclosure 3006024

Overview

AH7810UD W/Type 3, 7 & 9 Hazd Enclosure 3006024

Heavy-duty horsepower-rated disconnect switches in tough watertight, corrosion and heat-resistant enclosures specifically designed to provide fused switch control.

Also known as: 040893006024, AH7810ED, CWDAH7810ED

Specifications

Phase: 3
Poles: 3
Type: Industrial
Amps: 30
IP/NEMA Rating: NEMA 7, NEMA 9
Phase: 3
Type: Industrial
IP/NEMA Rating: NEMA 7, NEMA 9
Poles: 3
Amps: 30