AH7810UD W/Type 1 - 2Gang Enclosure GY

Item #: 0534891

Cat #: AH7810GDB

UPC: 040893598659

$ 188.02 EA
Company wide:
0 in stock
Documents & Guides
AH7810UD W/Type 1 - 2Gang Enclosure GY 3598659

Overview

AH7810UD W/Type 1 - 2Gang Enclosure GY 3598659

Heavy-duty horsepower-rated disconnect switches in tough watertight, corrosion and heat-resistant enclosures specifically designed to provide fused switch control.

Also known as: 040893598659, AH7810GDB, CWDAH7810GDB

Specifications

Phase: 3
Poles: 3
Type: Industrial
IP/NEMA Rating: NEMA 1
Amps: 30
Phase: 3
Type: Industrial
Amps: 30
Poles: 3
IP/NEMA Rating: NEMA 1