Inductive Proximity Sensor, 8mm Short Body, 10-30VDC, Nickel Brass

Item #: 0534859

Cat #: E57EAL8T110EN

UPC: 782113908953

$ 283.44 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 2 mm (0.08 Inch) Sensing Range, 3 Wire, 10 - 30 Volt DC, 8 mm Diameter, Short Body, Nickel Brass Threaded Barrel, 3-Pin Nano Connector, Normally Open, Npn Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 2 mm (0.08 Inch) Sensing Range, 3 Wire, 10 - 30 Volt DC, 8 mm Diameter, Short Body, Nickel Brass Threaded Barrel, 3-Pin Nano Connector, Normally Open, Npn Output
Also known as: 782113908953, E57EAL8T110EN, CUTE57EAL8T110EN

Specifications

Type: Inductive Proximity Sensor, Shielded
Mounting: Panel
Poles: 1
Range: 2 mm
Diameter: 8 mm
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor, Shielded
Poles: 1
Diameter: 8 mm
Mounting: Panel
Range: 2 mm
Volts DC Range: 10 - 30