18/8 CL2 Thermostat Wire Copper 500'

Item #: 0534855

Cat #: 188STX500WHI

UPC:

Company wide:
0 in stock
(8) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

Overview

(8) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.
Also known as: 188STX500WHI, 188STWHIX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Material: Copper
Conductors: 8
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Conductors: 8
Jacket: PP (Polypropylene)
Length: 500 ft
Material: Copper
Color: White