15A Hospital Grade Straight Blade Connector, 5-15R, White

Item #: 0534820

Cat #: AH8119W

UPC: 032664722974

$ 21.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart quick grip hospital grade straight blade connector,#18-12 AWG,15A,Industrial,125V,Back wire,White,Brass,Polycarbonate with nylon outer shell,5-15R,Two-pole,three-wire,grounding,Screw,0.22-0.66" in diameter,Nylon,Core pack

Overview

Eaton Arrow Hart quick grip hospital grade straight blade connector,#18-12 AWG,15A,Industrial,125V,Back wire,White,Brass,Polycarbonate with nylon outer shell,5-15R,Two-pole,three-wire,grounding,Screw,0.22-0.66" in diameter,Nylon,Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Also known as: 032664722974, AH8119W, CWDAH8119W

Specifications

Amps: 15
Mounting: Plug
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Amps: 15
Color: White
NEMA Configuration: 5-15R
Mounting: Plug
Material: Nylon
Type: Straight Blade