15A Hospital Grade Duplex Receptacle, 5-15R, Gray

Item #: 0534808

Cat #: AH8200GYM

UPC: 032664704598

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink hospital grade receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Gray{B44104}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink hospital grade receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Gray{B44104}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664704598, AH8200GYM, CWDAH8200GYM

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15