15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0534804

Cat #: AH8200LTV

UPC: 032664704642

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw,Illuminated,auto-grounding

Overview

Eaton Arrow Hart extra heavy duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw,Illuminated,auto-grounding

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664704642, AH8200LTV, CWDAH8200LTV

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory