TPI 8PD2020123 20KW 208V 3 Pahse Pa

Item #: 0534802

Cat #: 8PD2020123

UPC: 686334617123

$ 1888.54 EA
Company wide:
0 in stock
Documents & Guides
TPI 8PD2012203 20KW 208V 3 PAHSE

Overview

TPI 8PD2012203 20KW 208V 3 PAHSE
Also known as: 686334617123, 8PD2020123, TPI8PD2020123

Specifications

Standards: California Proposition 65
Standards: California Proposition 65