15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0534800

Cat #: AH8200LTVM

UPC: 032664704659

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink hospital grade receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink hospital grade receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664704659, AH8200LTVM, CWDAH8200LTVM

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory