15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0534798

Cat #: AH8200LTW

UPC: 032664704666

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw,Illuminated,auto-grounding

Overview

Eaton Arrow Hart extra heavy duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw,Illuminated,auto-grounding

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664704666, AH8200LTW, CWDAH8200LTW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White