15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0534785

Cat #: AH8200V

UPC: 032664704727

$ 14.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Healthcare,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Core pack,Auto-grounding

Overview

Eaton Arrow Hart extra heavy-duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Healthcare,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Core pack,Auto-grounding

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704727, AH8200V, CWDAH8200V

Specifications

Mounting: Flush
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Mounting: Flush
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R