15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0534781

Cat #: AH8200WM

UPC: 032664704789

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink hospital grade receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, White{B44108}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink hospital grade receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, White{B44108}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664704789, AH8200WM, CWDAH8200WM

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White