
Switch/Outlet Box, 2-Gang, Depth: 3-1/8", Nail-On, Non-Metallic
Item #: 0534780
Cat #: SN-236-V
UPC: 785991017830
$ 4.82 EA
Company wide:
44
in stock
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/8". Cubic Inches: 36". Includes: Clamps, 3/8" Offset Wallboard Tabs
Overview
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/8". Cubic Inches: 36". Includes: Clamps, 3/8" Offset Wallboard Tabs
Two-Gang Nail-On New Work Outlet Box, Volume 36 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3-1/8 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, with 3/8 Inch Offset Wallboard Tabs Molded V-Clamp
Also known as: 785991017830, SN-236-V, UNOSN236V
Specifications
| Color: | Blue |
| Gangs: | 2 |
| Mounting: | Clamp, Nail On |
| Depth: | 3 1/8 in |
| Cubic Inches: | 36 in³ |
| Color: | Blue |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 36 in³ |
| Gangs: | 2 |
| Depth: | 3 1/8 in |