Conn HG 15A 125V 2P3W Str BW

Item #: 0534774

Cat #: AH8219HG

UPC: 032664737657

$ 36.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart auto grip hospital grade straight blade connector,#18-12 AWG,15A,Industrial,125V,Back wire,Black and white,Brass,Polycarbonate with nylon outer shell,5-15R,Two-pole,three-wire,grounding,Screw,0.33-0.66" dia,Nylon,Core pack

Overview

Eaton Arrow Hart auto grip hospital grade straight blade connector,#18-12 AWG,15A,Industrial,125V,Back wire,Black and white,Brass,Polycarbonate with nylon outer shell,5-15R,Two-pole,three-wire,grounding,Screw,0.33-0.66" dia,Nylon,Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664737657, AH8219HG, CWDAH8219HG

Specifications

Color: Black/White
Amps: 15
Mounting: Plug
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Color: Black/White
Mounting: Plug
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
Type: Straight Blade