2-LAMP INFRARED HEATER 480V

Item #: 0534731

Cat #: 46230TH480VAG

UPC: 686334490351

$ 1697.06 EA
Company wide:
0 in stock
Documents & Guides
2 LMP 8MM 7.3KW 480V 30SYM MTM HTR BR

Overview

2 LMP 8MM 7.3KW 480V 30SYM MTM HTR BR
Also known as: 686334490351, 46230TH480VAG, TPI46230TH480VAG

Specifications

Color: Brown
Volts AC: 480
Standards: California Proposition 65
Wattage: 7300
Color: Brown
Standards: California Proposition 65
Volts AC: 480
Wattage: 7300