20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0534725

Cat #: AH8300VM

UPC: 032664705120

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink hospital grade receptacle, Modular receptacle, 20 A, 125V, Extra heavy duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink hospital grade receptacle, Modular receptacle, 20 A, 125V, Extra heavy duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664705120, AH8300VM, CWDAH8300VM

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory