
20A Hospital Grade Duplex Receptacle, 6-20R, Brown
Item #: 0534711
Cat #: AH8400B
UPC: 032664705199
$ 30.58 EA
Company wide:
0
in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Brown, Brass, High-impact nylon face, Glass-filled nylon base, 6-20R, Duplex, Screw, Glass-filled nylon
Overview
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Brown, Brass, High-impact nylon face, Glass-filled nylon base, 6-20R, Duplex, Screw, Glass-filled nylon
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664705199, AH8400B, CWDAH8400B
Specifications
| Color: | Brown |
| Amps: | 20 |
| NEMA Configuration: | 6-20R |
| Color: | Brown |
| NEMA Configuration: | 6-20R |
| Amps: | 20 |