20A Hospital Grade Duplex Receptacle, 6-20R, Gray

Item #: 0534705

Cat #: AH8400GYM

UPC: 032664705229

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink hospital grade receptacle, Modular receptacle, 20 A, 250V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Gray{B44104}, 6-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink hospital grade receptacle, Modular receptacle, 20 A, 250V, Extra heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Gray{B44104}, 6-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664705229, AH8400GYM, CWDAH8400GYM

Specifications

Type: Industrial
Color: Gray
Amps: 20
NEMA Configuration: 6-20R
Type: Industrial
Amps: 20
Color: Gray
NEMA Configuration: 6-20R